Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ FC6S Series Flocculators with Independent Positions
SDP

Catalog No. 11392195
Change view
Click to view available options
Capacity:
20 to 150 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
11-392-195 20 to 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-392-195 Supplier Velp™ Supplier No. F105A0112
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With independent positions that allow standard conditions to be adopted for jar tests, which are the basic requirement for reproducible results. Velp™ FC S Series Flocculators with Independent Positions offer precise speed from an electronically controlled DC gear motor.

  • Independently selectable speeds - 10, 15, 30, 45, 60, 90, 120, 150, 200 and 300 rpm
  • Same product can be submitted to different conditions in parallel
  • Reliable and repeatable results from Velp stirring quality
  • Speed can be changed during the run
  • Illuminated back panel to simplify sample observation
  • Stirring rods adjustable in height without tools
  • Strong resistance to chemical and mechanical corrosion
  • Available in 4-position and 6-position jar tester models

Specifications

Speed 10 to 300 rpm
Capacity 20 to 150 mL
Display LCD Digital
Voltage 100/240 V
Wattage 23 w
Height (English) 15.9 in.
Height (Metric) 404 mm
Width (English) 36.8 in.
Width (Metric) 935 mm
Frequency 50/60 Hz
Plug Type US 3-prong
Material Epoxy painted metal structure
Model FC S6 - 6 positions
Type Flocculator, Jar Tester
Weight (English) 39.6 lb.
Weight (Metric) 18 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.