Learn More
Microbrush™ Flocked Sterile Nasopharyngeal Swab with 100 mm Break Point in Peel Pouch, 1500/Cs.

Description
- This sterile nasopharyngeal swab provides excellent specimen absorption and elution
- EO sterilized and individually packaged in peel pouches
- 100% Made in the USA
- Nylon flocked tip
- Break point at 100 mm
Specifications
Specifications
| Applicator Material | Polypropylene |
| Certifications/Compliance | 21 CFR 820 / ISO 13485 |
| Handle Material | Polypropylene |
| Sterility | Sterile |
| Shelf Life | 3 Years |
| Tip Material | Flocked Nylon |
| Tip Type | Nasopharyngeal |
| Packaging | Sterile Peel Pouch |
| Storage Requirements | General Warehouse |
| For Use With (Application) | Specimen Collection |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.