Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbrush™ Flocked Sterile Nasopharyngeal Swab with 80 mm Break Point in Peel Pouch
SDP

Catalog No. 22020003
Change view
Click to view available options
Tip Type:
Nasopharyngeal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Type
22-020-003 Nasopharyngeal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-020-003 Supplier Microbrush™ Supplier No. 292496
This item is not returnable. View return policy

Achieve excellent specimen absorption and elution with this Microbrush™ flocked nasopharyngeal swab. 100% made and sterilized in the USA.

  • This sterile nasopharyngeal swab provides excellent specimen absorption and elution
  • EO sterilized and individually packaged in peel pouches
  • 100% Made in the USA
  • Nylon flocked tip
  • Break point at 80 mm

Specifications

Handle Material Polypropylene
Applicator Material Polypropylene
Certifications/Compliance 21 CFR 820 / ISO 13485
Tip Type Nasopharyngeal
Sterility Sterile
Shelf Life 3 Years
Tip Material Flocked Nylon
Packaging Sterile Peel Pouch
Storage Requirements General Warehouse
For Use With (Application) Specimen Collection
Diameter (English) Tip 0.125 in.
Color White
Diameter (Metric) Tip 3.18 mm
Length (English) Tip 0.7 in.
Length (English) 6 in.
Length (Metric) 152 mm
Length (Metric) Tip 17.78 mm
No. per Pack 100/Pk.
No. per Case 1000/Cs.
Breakpoint 80 mm
Quantity 100 Swabs/Pk.; 10 Pk./Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.