Learn More
Description
- Floor & Wall Protector Shield™ for ES™ and CS™ Dispensers
- Attaches to bottom of dispenser
- Combined drip tray and splash guard to protect floors and wall during typical use
Specifications
Specifications
| Product Type | Floor and Wall Protector |
| Color | White |
| Dimensions (L x W x H) | 3.86 x 4.68 x 5.98 in. |
| Holds | Hand Sanitizer |
| Material | ABS |
| Mounting | Wall Mount |
| No. of Compartments | 1 |
| Product Style | Front-loading with Opening |
| For Use With (Application) | Floor and Wall Drip and Splash Protection |
| For Use With (Equipment) | GOJO ES and CS Dispensers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
