Learn More
Description
- Ideal for maintenance of hard to reach areas
- Efficient and versatile floor cleaning tool
- Use the included white pad for polishing operations, and the brown pad for stripping
- Pads are highly durable and easy to clean
Specifications
Specifications
| Product Type | Cleaning Kit |
| Color | Brown |
| Dimensions (L x W) | 229 x 102 mm |
| For Use With (Application) | Cleaning |
| For Use With (Equipment) | Doodlebug™ Pads, Sponges and Brushes |
| Includes | (1) Pad Holder, (1) Polishing Floor Pad, (1) Stripping Floor Pad |
| Length (English) | 9 in. |
| Length (Metric) | 229 mm |
| Model | 6473 K |
| Quantity | 4 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.