Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Doodlebug™ Floor Edge Cleaning Kit

Catalog No. p-7213718 Shop All 3M Products
Change view
Click to view available options
Style:
Handheld Pad Holder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
17-623-826 Handheld Pad Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-826 Supplier 3M™ Doodlebug™ Supplier No. 7000002233
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Convenient handle options provide versatile cleaning solutions. Unique hook and loop bottom holds 3M™ Doodlebug™ Pads, Sponges and Brushes without the use of adhesives or fasteners.

  • Ideal for maintenance of hard to reach areas
  • Efficient and versatile floor cleaning tool
  • Use the included white pad for polishing operations, and the brown pad for stripping
  • Pads are highly durable and easy to clean
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Kit
Color Brown
Dimensions (L x W) 229 x 102 mm
For Use With (Application) Cleaning
For Use With (Equipment) Doodlebug™ Pads, Sponges and Brushes
Includes (1) Pad Holder, (1) Polishing Floor Pad, (1) Stripping Floor Pad
Length (English) 9 in.
Length (Metric) 229 mm
Model 6473 K
Quantity 4 Pk.
Style Handheld Pad Holder
Width (English) 4 in.
Width (Metric) 102 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.