Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Minuteman International Floor Machine, 20 in, 1.5 hp, 1 ea

Catalog No. 502868262
Encompass

The Front Runner 20-inch floor machine is designed for commercial and industrial cleaning applications, featuring robust construction and a powerful capacitor start motor. It includes heavy-duty planetary gears for smooth operation and tubular coated steel handles to resist corrosion. Enhanced safety is provided by a jacketed power cable, hospital-grade plugs, and safety interlock switches.

  • Infinitely adjustable ergonomic handle
  • Heavy duty frame construction
  • Heavy duty planetary gears
  • Includes pad driver
  • Standard 1.5 hp motor
  • Triple planetary gears
  • Rust and corrosion resistant handles
  • Heavy duty 50 ft 14-3 water resistant power cord
  • Heavy duty capacitor start
  • Hospital grade plugs
  • Safety interlock switches
  • Wrap-around bumper
  • Power indicator light
  • Non-conductive operator control handles

Catalog No. 50-286-8262 Supplier MSC Supplier No. 32314429
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Front Runner 20-inch floor machine is designed for commercial and industrial cleaning applications, featuring robust construction and a powerful capacitor start motor. It includes heavy-duty planetary gears for smooth operation and tubular coated steel handles to resist corrosion. Enhanced safety is provided by a jacketed power cable, hospital-grade plugs, and safety interlock switches.

  • Infinitely adjustable ergonomic handle
  • Heavy duty frame construction
  • Heavy duty planetary gears
  • Includes pad driver
  • Standard 1.5 hp motor
  • Triple planetary gears
  • Rust and corrosion resistant handles
  • Heavy duty 50 ft 14-3 water resistant power cord
  • Heavy duty capacitor start
  • Hospital grade plugs
  • Safety interlock switches
  • Wrap-around bumper
  • Power indicator light
  • Non-conductive operator control handles

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.