Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Floor Scraper

Catalog No. 17377741
Change view
Click to view available options
Dimensions (L x W x H):
31.5 x 6.3 x 2.36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17-377-741 31.5 x 6.3 x 2.36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-741 Supplier Slice™ Supplier No. 86618
Add to Cart
Add to Cart

Floor Scraper is the perfect tool for heavy duty surface cleaning.

Scraping is easy and comfortable, and its unique finger-friendly blade keeps you safe. The extra long sturdy metal handle with textured grip fits comfortably in your hand, and an angled blade encourages a natural wrist position to minimize discomfort. A blade cover provides additional protection, and the scraper is suitable for left- or right-handed users. Slice remains the first choice for safety and effectiveness in industrial settings and is now recognized as the leading safety tool in homes. From removing grease and dirt to scraping paint and plaster, Slice makes people and places safer.

  • Finger-friendly blade is the only safety blade on the market
  • Extra long handle with textured grip for extra reach and comfort
  • Angled blade encourages ergonomic wrist position
  • Blade cover included for added safety
  • Suitable for left- and right-handed users
  • Slice blades last 11.2x longer than traditional steel blades.

Specifications

Product Type Floor Scraper
Color-coded No
Handle Material Metal
Handle Type Ergonomic
Sterility Non-sterile
Autoclavable Not Autoclavable
Care Instructions Hand Wash
Color Gray
Composition Aluminum with powder coating, carbon steel with powder coating, and the handle is nylon with TPR grip
Dimensions (L x W x H) 31.5 x 6.3 x 2.36 in.
Disposable Reusable
Filtered Non-filtered
Flammable No
For Use With (Application) Scraping, Removing grease and dirt
Height (English) 1.4 in.
Height (Metric) 35.56 mm
Includes Ceramic Blade, Blade Cover
Length (English) 60.5 in.
Length (English) Handle 60.5 in.
Length (Metric) 153.67 cm
Length (Metric) Handle 153.67 cm
Material Powder-coated Aluminum, Powder-coated Carbon Steel, Nylon Handle with TPR Grip
Quantity 1 Ea.
Weight (English) 3.4 lb.
Weight (Metric) 1.54 kg
Width (English) 5 in.
Width (Metric) 127 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.