Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Floor Scraper Blade Cover

Catalog No. 17377742
Change view
Click to view available options
Dimensions (L x W x H):
0.78 x 5 x 0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17-377-742 0.78 x 5 x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-742 Supplier Slice™ Supplier No. 86619
Add to Cart
Add to Cart

Floor Scraper Blade Cover is a replacement part for the Slice Floor Scraper (86618).

The blade cover ensures the user and the blade are protected and will not break if dropped. Slice™ Blade Cover is only compatible with the Slice™ Floor Scraper (86618).

  • Adds additional layer of safety for the end user
  • Protects the Slice™ finger-friendly™ ceramic blade from being damaged, if dropped.

Specifications

Product Type Floor Scraper
Color-coded No
Handle Material Plastic
Sterility Non-sterile
Autoclavable Not Autoclavable
Care Instructions Hand Wash
Color Orange
Composition NGF
Dimensions (L x W x H) 0.78 x 5 x 0.5 in.
Disposable Reusable
For Use With (Application) Blade Protection
For Use With (Equipment) Slice Floor Scraper (86618)
Height (English) 0.5 in.
Height (Metric) 12.7 mm
Length (English) 0.78 in.
Length (Metric) 19.81 mm
Material Glass-filled Nylon
Quantity 1 Ea.
Weight (English) 0.32 oz.
Weight (Metric) 9 g
Width (English) 5 in.
Width (Metric) 127 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.