Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Floor Scraper, Extra Long Handle, with a Safety Blade

Catalog No. 17010496
Change view
Click to view available options
Dimensions (L x W x H):
69 x 5.5 x 1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17-010-496 69 x 5.5 x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-496 Supplier Slice™ Supplier No. 10557

missing translation for 'validMainframeMsg'

Floor Scraper is great for removing grease and dirt from surfaces or scraping away paint, plaster and adhesives. Finger-friendly™ blade is the only safety blade on the market.

  • The Slice™ Floor Scraper is the perfect tool for heavy duty surface cleaning.
  • Scraping is easy and comfortable, and its unique finger-friendly™ blade keeps you safe.
  • The extra long sturdy metal handle with textured grip fits comfortably in your hand, and an angled blade encourages a natural wrist position to minimize discomfort. A blade cover provides additional protection, and the scraper is suitable for left- or right-handed users.
  • Slice remains the first choice for safety and effectiveness in industrial settings and is now recognized as the leading safety tool in homes. 
  • Finger-friendly™ blade is the only safety blade on the market
  • Suitable for left- and right-handed users
  • Slice™ blades last 11.2 times longer than traditional blades
  • Great for removing grease and dirt from surfaces and scraping away paint, plaster and adhesives

Specifications

Product Type Floor Scraper
Color-coded No
Handle Material Nylon with TPR grip
Handle Type Straight
Tip Type Rounded
Sterility Non-sterile
Autoclavable Not Autoclavable
Color Gray
Description Floor scraper
Dimensions (L x W x H) 69 x 5.5 x 1.5 in.
Disposable Reusable
Filtered Non-filtered
Flammable No
Height (English) 5 in.
Height (Metric) 127 mm
Length (English) 68.5 in.
Length (Metric) 1739.9 mm
Material Aluminum with Powder Coating, Carbon Steel with Powder Coating
Quantity 1
Size One-size
Thickness (English) 1.4 in.
Weight (English) 2.6 oz.
Width (English) 1.4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.