Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC O-Cedar Scrub Brush, Polypropylene Bristles, 54 in OAL, 6 Pack

Catalog No. 502868209
Encompass

This floor scrub brush features durable polypropylene bristles, making it suitable for rigorous cleaning applications. Its robust design includes a metal handle with a swivel style for enhanced maneuverability and effective floor cleaning.

  • Bristle material: Polypropylene
  • Bristle length: 10 in
  • Bristle firmness: Medium
  • Overall length: 54 in
  • Bristle color: Red, Black
  • Application: Floors
  • Brush head shape: Rectangular
  • Handle style: Swivel
  • Handle material: Metal
  • Country of origin: Canada

Catalog No. 50-286-8209 Supplier MSC Supplier No. 20466520
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor scrub brush features durable polypropylene bristles, making it suitable for rigorous cleaning applications. Its robust design includes a metal handle with a swivel style for enhanced maneuverability and effective floor cleaning.

  • Bristle material: Polypropylene
  • Bristle length: 10 in
  • Bristle firmness: Medium
  • Overall length: 54 in
  • Bristle color: Red, Black
  • Application: Floors
  • Brush head shape: Rectangular
  • Handle style: Swivel
  • Handle material: Metal
  • Country of origin: Canada

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.