Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Ames True Temper Floor Squeegee, Moss Foam Rubber Blade, Steel Holder, 36 in, Black

Catalog No. 502836303
Encompass

This floor squeegee features a 36-inch wide moss foam rubber blade, a straight frame, and a steel holder. The blade is black and has a height of 3-1/2 inches. It is a double-ended squeegee and is manufactured in the United States.

  • Blade width: 36 in
  • Blade material: Moss foam rubber
  • Frame shape: Straight
  • Squeegee color: Black
  • Blade height: 3.5 in
  • Holder material: Steel
  • Double-ended design
  • Country of origin: United States

Catalog No. 50-283-6303 Supplier MSC Supplier No. 50022920
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor squeegee features a 36-inch wide moss foam rubber blade, a straight frame, and a steel holder. The blade is black and has a height of 3-1/2 inches. It is a double-ended squeegee and is manufactured in the United States.

  • Blade width: 36 in
  • Blade material: Moss foam rubber
  • Frame shape: Straight
  • Squeegee color: Black
  • Blade height: 3.5 in
  • Holder material: Steel
  • Double-ended design
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.