Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bon Floor Stripping Machine, 115 V, 16 in, 1 ea

Catalog No. 502816998
Encompass

This floor stripping machine efficiently removes VCT tiles, rubber-backed carpeting, and sheet-type coverings from wood and concrete surfaces. It features a robust design for professional-grade performance.

  • Welded, unitized frame ensures durability
  • Adjustable operator handle folds for transport and storage
  • Direct drive, random orbit action for precise and fast stripping
  • Back-saving blade control system reduces operator strain
  • Maximum 16 in cutting blade width for efficient job completion
  • Includes one 4 x 6 in and one 3 x 10 in straight blade
  • Magnetic-type ON/OFF switch enhances safety
  • Includes a 37 ft extension cord with GFI for continuous, safe operation
  • Equipped with a 3/4 HP, 115 V electric motor

Catalog No. 50-281-6998 Supplier MSC Supplier No. 20945879
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This floor stripping machine efficiently removes VCT tiles, rubber-backed carpeting, and sheet-type coverings from wood and concrete surfaces. It features a robust design for professional-grade performance.

  • Welded, unitized frame ensures durability
  • Adjustable operator handle folds for transport and storage
  • Direct drive, random orbit action for precise and fast stripping
  • Back-saving blade control system reduces operator strain
  • Maximum 16 in cutting blade width for efficient job completion
  • Includes one 4 x 6 in and one 3 x 10 in straight blade
  • Magnetic-type ON/OFF switch enhances safety
  • Includes a 37 ft extension cord with GFI for continuous, safe operation
  • Equipped with a 3/4 HP, 115 V electric motor

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.