Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Floor Stripping Pad, 3M, 20 in, Extra Coarse, 5 Pack

Catalog No. 5000506905
Encompass

This floor stripping pad is engineered for high-performance applications, effectively removing finish, dirt, and buildup. Constructed from non-woven polyester and nylon, it delivers superior heavy-duty cleaning results.

  • Engineered for heavy duty stripping
  • Removes finish, dirt, and buildup
  • Made from non-woven polyester and non-woven nylon
  • Black color
  • Pad length: 0.75 in
  • Diameter: 20 in
  • Extra coarse grit grade
  • Suitable for swing machines, burnishers, and auto scrubbers

Catalog No. 50-005-06905 Supplier MSC Supplier No. 73445306
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor stripping pad is engineered for high-performance applications, effectively removing finish, dirt, and buildup. Constructed from non-woven polyester and nylon, it delivers superior heavy-duty cleaning results.

  • Engineered for heavy duty stripping
  • Removes finish, dirt, and buildup
  • Made from non-woven polyester and non-woven nylon
  • Black color
  • Pad length: 0.75 in
  • Diameter: 20 in
  • Extra coarse grit grade
  • Suitable for swing machines, burnishers, and auto scrubbers

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.