Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Floor Warden Emergency Kit, 2 Pack
SDP

Catalog No. 19777023
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-777-023 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-023 Supplier Ready America™ Supplier No. 70436
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready America™ Floor Warden Emergency Kit for emergency response individuals or teams assisting victims trapped in a building.

  • Includes the following:
    • 1 Hard Hat
    • 1 Chin Strap
    • 1 Safety Goggles
    • 1 Safety Vest
    • 1 Pair of Leather Gloves
    • 1 Emergency Whistle
    • 1 Heavy Duty Industrial Flashlight
    • 1 Set of D-Cell Batteries (2 pack)
    • 5 Emergency Lightsticks (12-hr)
    • 4 Niosh N-95 Dust Masks
    • 1 Large Red Backpack

Specifications

Product Type Emergency Response
Color Red
Material Canvas
Height (English) 20 in.
Height (Metric) 50.8 cm
Length (English) 20 in.
Length (Metric) 50.8 cm
Weight (English) 30 lb.
Weight (Metric) 13.63 kg
Width (English) 6.75 in.
Width (Metric) 71.12 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.