Learn More
Florfenicol, G-Biosciences

Description
It targets gram-negative and gram-positive bacteria, especially those responsible for bovine respiratory infections. Florfenicol is soluble in water and lipid solvents.
Specifications
Specifications
| Quantity | 5 g |
| Product Line | Gibco |
| Boiling Point | 618°C |
| Percent Purity | >98% |
| Grade | Molecular Biology |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.