Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Temperature Flow and Pressure Control Accessories

Catalog No. 13265255
Change view
Click to view available options
Type:
Flow Control Kit
Pressure Reducer
For Use With (Equipment):
ThermoFlex 7500 - 24000
ThermoFlex 900 - 10000
Size:
1 in. NPT
1/2 in. NPT
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Size
13-265-255 Pressure Reducer ThermoFlex 900 - 10000 1/2 in. NPT
13-265-256 Pressure Reducer ThermoFlex 7500 - 24000 1 in. NPT
13-265-257 Flow Control Kit ThermoFlex 7500 - 24000 1 in. NPT
13-100-770 Flow Control Kit ThermoFlex 900 - 10000 1/2 in. NPT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-265-255 Supplier Thermo Scientific™ Supplier No. 342000000025
Add to Cart
Add to Cart

Refine the pressure and flow characteristics of your Thermo Scientific™ recirculating chiller.

Customize the flow and pressure output of recirculating chiller to match the needs of your process. Available in several popular sizes Thermo Scientific™ Flow and pressure control kits for Thermo Scientific chillers can have you up and running without the hassle of finding parts.

  • Designed to work with your Thermo Scientific recirculating chiller
  • Available in popular sizes that match your recirculating chiller connections and interface with your process
  • Take the guess work out of finding parts to match your recirculating chiller connections
  • Designed to match the operating range of your recirculating chiller

Additional questions? Please contact Thermo Scientific Technical support if you’re unsure how best to refine the flow and pressure of your recirculating chiller.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) ThermoFlex 900 - 10000
Pump Type Centrifugal Pump, Turbine Pump
Type Pressure Reducer
Size 1/2 in. NPT
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.