Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Gems Sensors Flow Rate Indicator, Polypropylene, 1/2 in. FNPT, 4.0 to 20.0 GPM, 1 ea

Catalog No. 502794777
Encompass_Preferred

The RFI Series RotorFlow® visual flow indicator combines a high-visibility rotor with a rugged, compact housing to provide reliable flow confirmation. Designed for ease of use, this unit features a removable bayonet-style lens for rapid cleanout and is suitable for various industrial fluid monitoring applications. The polypropylene construction offers broad chemical compatibility.

  • Flow range: 4.0 to 20.0 GPM
  • Fluid connection: 1/2 in. FNPT
  • Maximum operating pressure: 100 psi
  • Operating temperature range: -20°F to +180°F
  • Wetted materials: Polypropylene, ceramic, PPS composite, polysulfone, and Buna N
  • Bright visual flow confirmation
  • Removable lens for quick cleanout
  • Easy panel mounting via integrated ears

Catalog No. 50-279-4777 Supplier Grainger Supplier No. 1AMD6
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The RFI Series RotorFlow® visual flow indicator combines a high-visibility rotor with a rugged, compact housing to provide reliable flow confirmation. Designed for ease of use, this unit features a removable bayonet-style lens for rapid cleanout and is suitable for various industrial fluid monitoring applications. The polypropylene construction offers broad chemical compatibility.

  • Flow range: 4.0 to 20.0 GPM
  • Fluid connection: 1/2 in. FNPT
  • Maximum operating pressure: 100 psi
  • Operating temperature range: -20°F to +180°F
  • Wetted materials: Polypropylene, ceramic, PPS composite, polysulfone, and Buna N
  • Bright visual flow confirmation
  • Removable lens for quick cleanout
  • Easy panel mounting via integrated ears

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.