Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger GEMS SENSORS RFO Series RotorFlow Electronic Flow Sensor, Brass, 5-30 GPM, 200 psi, 1 ea

Catalog No. 502794061
Encompass_Preferred

The RFO series electronic flow sensor provides reliable, real-time monitoring of fluid flow rates. Designed to respond to turbulence, pulsation, and entrained air, this sensor utilizes a hall effect mechanism to generate a frequency output pulse proportional to the flow rate. The unit is constructed with a brass body and features an integrated polysulfone lens, making it suitable for demanding process environments.

  • Flow range: 5.0 GPM to 30.0 GPM
  • Operating pressure: 200 psi at 70°F (100 psi at 212°F)
  • Operating temperature range: -20°F to 212°F
  • Signal output: Frequency pulses proportional to flow rate
  • Electrical termination: 24 in. multi-conductor cable
  • Wetted materials: Brass, ceramic, polysulfone, and Viton
  • Includes low flow adapter for increased sensitivity at low flow rates

Catalog No. 50-279-4061 Supplier Grainger Supplier No. 1AMD3
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The RFO series electronic flow sensor provides reliable, real-time monitoring of fluid flow rates. Designed to respond to turbulence, pulsation, and entrained air, this sensor utilizes a hall effect mechanism to generate a frequency output pulse proportional to the flow rate. The unit is constructed with a brass body and features an integrated polysulfone lens, making it suitable for demanding process environments.

  • Flow range: 5.0 GPM to 30.0 GPM
  • Operating pressure: 200 psi at 70°F (100 psi at 212°F)
  • Operating temperature range: -20°F to 212°F
  • Signal output: Frequency pulses proportional to flow rate
  • Electrical termination: 24 in. multi-conductor cable
  • Wetted materials: Brass, ceramic, polysulfone, and Viton
  • Includes low flow adapter for increased sensitivity at low flow rates

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.