Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Flow Splitter, 0.5-2 mL/min, 15:1, 4 mm Column I.D.

Catalog No. 50791679 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Flow Splitter is designed to control and accurately divide the flow for analytical systems. It supports a flow rate range of 0.5 to 2 mL/min with a 15:1 split ratio and is optimized for a 4 mm column I.D.

  • Flow rate range: 0.5 to 2 mL/min
  • Split ratio: 15:1
  • Nominal flow rate: 1.25 mL/min
  • Target column I.D.: 4 mm
  • Maximum backpressure: 5171 kPa (52 bar, 750 psi) with water at 25°C
  • Constructed with PEEKsil, capillary, and stainless-steel tubing

Catalog No. 50-791-679 Supplier Waters Corp Supplier No. 205000435
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

The Flow Splitter is designed to control and accurately divide the flow for analytical systems. It supports a flow rate range of 0.5 to 2 mL/min with a 15:1 split ratio and is optimized for a 4 mm column I.D.

  • Flow rate range: 0.5 to 2 mL/min
  • Split ratio: 15:1
  • Nominal flow rate: 1.25 mL/min
  • Target column I.D.: 4 mm
  • Maximum backpressure: 5171 kPa (52 bar, 750 psi) with water at 25°C
  • Constructed with PEEKsil, capillary, and stainless-steel tubing

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.