Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Flow Splitter, 8.0–30 mL/min, 5000:1, 19 mm Column ID

Catalog No. 50791680 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This flow splitter collects fractions in AutoPurification systems with destructive detectors. It optimizes detector efficiency by diverting eluent to the detector, with the remainder passing through a delay coil to enable peak collection. Suitable for systems with fixed column sizes and flow rates.

  • Flow rate range: 8–30 mL/min
  • Split ratio: 5000:1
  • Nominal flow rate: 20.00 mL/min
  • Target column ID: 19 mm
  • Split ratio accuracy: ±30% to –20% at nominal rates (with no outlet connections)
  • Peak dispersion: Less than 20% on peak area at nominal flow rates
  • Minimum delay time: 5 sec. at max flow rates
  • Maximum backpressure: 5171 kPa (52 bar, 750 psi) at max flow rates, 25°C
  • Maximum downstream pressure (Prep outlet): 1724 kPa (17 bar, 250 psi)
  • Operating temperature: 4°C to 40°C
  • Operating humidity: 20–80% noncondensing

Catalog No. 50-791-680 Supplier Waters Corp Supplier No. 205000438
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This flow splitter collects fractions in AutoPurification systems with destructive detectors. It optimizes detector efficiency by diverting eluent to the detector, with the remainder passing through a delay coil to enable peak collection. Suitable for systems with fixed column sizes and flow rates.

  • Flow rate range: 8–30 mL/min
  • Split ratio: 5000:1
  • Nominal flow rate: 20.00 mL/min
  • Target column ID: 19 mm
  • Split ratio accuracy: ±30% to –20% at nominal rates (with no outlet connections)
  • Peak dispersion: Less than 20% on peak area at nominal flow rates
  • Minimum delay time: 5 sec. at max flow rates
  • Maximum backpressure: 5171 kPa (52 bar, 750 psi) at max flow rates, 25°C
  • Maximum downstream pressure (Prep outlet): 1724 kPa (17 bar, 250 psi)
  • Operating temperature: 4°C to 40°C
  • Operating humidity: 20–80% noncondensing

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.