Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Degree Controls Inc FLOWMARKER COMPLETE SET

Catalog No. NC1092860
Encompass

  • Portable and lightweight fog generator
  • Visualizes airflow patterns in various environments
  • Utilizes non-toxic, bacteria-free fog
  • FDA GRAS-approved fog composition
  • Contamination-free testing suitable for cleanrooms
  • User-friendly design with ambient temperature fog
  • Fog follows natural air movements for accurate evaluations
  • Instrument weight: 2.5 kg
  • Dimensions: 210 mm x 90 mm x 135 mm
  • Battery type: 12 VDC / 2Ah Pb rechargeable
  • Fog fluid capacity: 16 mL
  • Fluid consumption: 0.7 mL/min
  • Continuous operation time: 20 minutes
  • Auto power-off feature after 4 minutes
  • Warm-up time: 20 seconds
  • Application tube length: 286 mm
  • Application tube diameter: 20 mm
  • Package weight: Approx. 5.7 kg
  • Package dimensions: 56 cm x 25 cm x 46 cm

Catalog No. NC1092860 Supplier Degree Controls Inc Supplier No. FM51000
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Portable and lightweight fog generator
  • Visualizes airflow patterns in various environments
  • Utilizes non-toxic, bacteria-free fog
  • FDA GRAS-approved fog composition
  • Contamination-free testing suitable for cleanrooms
  • User-friendly design with ambient temperature fog
  • Fog follows natural air movements for accurate evaluations
  • Instrument weight: 2.5 kg
  • Dimensions: 210 mm x 90 mm x 135 mm
  • Battery type: 12 VDC / 2Ah Pb rechargeable
  • Fog fluid capacity: 16 mL
  • Fluid consumption: 0.7 mL/min
  • Continuous operation time: 20 minutes
  • Auto power-off feature after 4 minutes
  • Warm-up time: 20 seconds
  • Application tube length: 286 mm
  • Application tube diameter: 20 mm
  • Package weight: Approx. 5.7 kg
  • Package dimensions: 56 cm x 25 cm x 46 cm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.