Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybags, 13 x 18 in, 2 mil, 1000/Pk.

Catalog No. 501916500
Encompass

These clear polybags are manufactured from 100% virgin, high clarity polyethylene film, making them suitable for various packaging and storage needs.

  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Recyclable
  • Open top can be closed with twist ties, bag tape, or impulse sealer
  • Dimensions: 13 in width, 18 in height, 2 mil thickness
  • Package quantity: 1000

Catalog No. 50-191-6500 Supplier MSC Supplier No. 39560396
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These clear polybags are manufactured from 100% virgin, high clarity polyethylene film, making them suitable for various packaging and storage needs.

  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Recyclable
  • Open top can be closed with twist ties, bag tape, or impulse sealer
  • Dimensions: 13 in width, 18 in height, 2 mil thickness
  • Package quantity: 1000

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.