Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybags, 2 x 3 in, 1.5 mil, 1000/Pk.

Supplier:  MSC 39561824

Encompass

Polybags are versatile and flexible storage solutions, ideal for protecting contents from dirt, dust, and moisture. Manufactured from 100% virgin, high clarity polyethylene film, they meet FDA and USDA specifications. The open top allows sealing with twist ties, tape, or an impulse sealer. These bags are recyclable.

  • Bag type
  • Width: 2 in
  • Height: 3 in
  • Thickness: 1.5 mil
  • Color: Clear
  • Material: 100% virgin, high clarity polyethylene film
  • Compliance: Meets FDA and USDA specifications
  • Recyclable

Catalog No. 50-191-6639


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.