Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybag, 5 x 15 in, 1 mil, 1000/Pk.

Catalog No. 501916760
Encompass

These flat poly bags are designed for general purpose packaging and protection of various items. Made from high clarity polyethylene, they offer durability and meet regulatory standards for food contact.

  • Made from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Recyclable material
  • Open top design allows for various sealing methods
  • Can be sealed with twist ties, bag tape, or an impulse sealer
  • Ideal for packaging light to medium weight products
  • Dimensions: 5 x 15 inch
  • Thickness: 1 mil
  • Color: Clear
  • Package of 1000 bags

Catalog No. 50-191-6760 Supplier MSC Supplier No. 39563044
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These flat poly bags are designed for general purpose packaging and protection of various items. Made from high clarity polyethylene, they offer durability and meet regulatory standards for food contact.

  • Made from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Recyclable material
  • Open top design allows for various sealing methods
  • Can be sealed with twist ties, bag tape, or an impulse sealer
  • Ideal for packaging light to medium weight products
  • Dimensions: 5 x 15 inch
  • Thickness: 1 mil
  • Color: Clear
  • Package of 1000 bags

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.