Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Polybags, 6 x 14 in, 1 mil, 1000/Pk.

Catalog No. 501916782
Encompass

These polybags are a versatile storage solution for various applications, protecting contents from dirt, dust, and moisture. They are manufactured from 100% virgin, high clarity polyethylene film.

  • Manufactured from 100% virgin, high clarity polyethylene
  • Meets FDA and USDA specifications
  • Open top can be closed with twist ties, tape, or impulse sealer
  • Recyclable
  • Dimensions are 6 x 14 in
  • Thickness is 1 mil
  • Color is clear
  • Package quantity is 1000

Catalog No. 50-191-6782 Supplier MSC Supplier No. 39563267
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These polybags are a versatile storage solution for various applications, protecting contents from dirt, dust, and moisture. They are manufactured from 100% virgin, high clarity polyethylene film.

  • Manufactured from 100% virgin, high clarity polyethylene
  • Meets FDA and USDA specifications
  • Open top can be closed with twist ties, tape, or impulse sealer
  • Recyclable
  • Dimensions are 6 x 14 in
  • Thickness is 1 mil
  • Color is clear
  • Package quantity is 1000

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.