Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Approved Vendor Threaded Rod, 1 in.-12 Thread, Steel, 12 ft., 1 ea.

Catalog No. 502783179
Encompass_Preferred

This Grade A steel threaded rod features a 1 in.-12 fine thread size and a black oxide finish. Designed for industrial fastening applications, this rod offers a tensile strength of 60,000 psi and a minimum yield strength of 45,000 psi.

  • Material: Steel
  • Finish: Black oxide
  • Thread size: 1 in.-12
  • Thread type: Fine
  • Length: 12 ft.
  • Tensile strength: 60,000 psi
  • Yield strength: 45,000 psi
  • Rockwell hardness: B80-B90
  • Temperature range: -58°F to +302°F
  • Thread fit: 1A
  • System of measurement: Imperial
  • Thread direction: Right hand

Catalog No. 50-278-3179 Supplier Grainger Supplier No. 19NN30
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Grade A steel threaded rod features a 1 in.-12 fine thread size and a black oxide finish. Designed for industrial fastening applications, this rod offers a tensile strength of 60,000 psi and a minimum yield strength of 45,000 psi.

  • Material: Steel
  • Finish: Black oxide
  • Thread size: 1 in.-12
  • Thread type: Fine
  • Length: 12 ft.
  • Tensile strength: 60,000 psi
  • Yield strength: 45,000 psi
  • Rockwell hardness: B80-B90
  • Temperature range: -58°F to +302°F
  • Thread fit: 1A
  • System of measurement: Imperial
  • Thread direction: Right hand

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.