Learn More
Hardy Diagnostics Fluid D, USP, 1000 mL Fill, Polycarbonate Bottle
Shop All Hardy Diagnostics Products

Description
- Contains peptic digest of animal tissue and polysorbate 80 with a pH of 7.1
- Features and Benefits:
- Heavy-duty: Bottles are tough and sturdy to reduce breakage
- Optically clear: bottles are made of clarified polycarbonate for clear viewing
- Easy to read: Each bottle is clearly marked with a measuring fill line
- Accuracy and efficient: Each lot is certified for pH, sterility and growth promotion using ATCC™ strains specified by the USP
Specifications
Specifications
| Form | Liquid |
| Manufacturing Origin | US with Globally Sourced Materials |
| Product Type | Liquid Medium, Peptone |
| Sterility | Non-sterile |
| Target Organism Class | Bacteria |
| Test Type | Media Testing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.