Learn More
Description
- One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
- Multiple manufacturing sites ensure security in product supply
- Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
- Characterized using ISO, USP, EP, and ASTM test methods to validate performance
- Irradiation dose of 25-40 kGy provides minimum SAL of 10-6 for product contact surfaces
Specifications
Specifications
| Dimensions | 3/8 in. ID x 5/8 in. OD |
| Tubing Style | 9.52 mm (3/8 in.) ID; 15.88 mm (5/8 in.) OD; TPE 374; 1 m (3.25 ft); MPC |
| Connector Types | MPC |
| Product Type | Extension Set |
| Tubing Size | TPE 374, 1 m (3.25 ft) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
