Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer Fluke Calibration Secondary Reference PRT, 9 in., Info-Con Connector, -200°C to 420°C

Catalog No. NC3992493 Shop All Cole-Parmer Products
Encompass

This Fluke Calibration 5615-9-P Secondary Standard Platinum Resistance Thermometer (PRT) provides high-accuracy temperature measurement for laboratory and industrial settings. It features an Inconel 600 sheath, a platinum sensing element, and an Info-Con connector for handheld thermometer compatibility, ensuring stable and precise readings across a wide temperature range.

  • High accuracy: ±0.012 °C at 0 °C.
  • Temperature range: -200 °C to 420 °C.
  • Info-Con connector for handheld compatibility.
  • Robust Inconel 600 sheath: 229 mm (9 in.) long, 4.76 mm (0.188 in.) dia.
  • Reference-grade platinum sensing element.
  • Nominal resistance at 0 °C: 100 Ω ± 0.10 Ω.
  • NVLAP-accredited calibration with ITS-90 coefficients.
  • Fast response time: 9 sec typical.
  • PTFE insulated lead-wire: 183 cm (6 ft.).

Catalog No. NC3992493 Supplier Cole-Parmer Supplier No. 9045037
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Fluke Calibration 5615-9-P Secondary Standard Platinum Resistance Thermometer (PRT) provides high-accuracy temperature measurement for laboratory and industrial settings. It features an Inconel 600 sheath, a platinum sensing element, and an Info-Con connector for handheld thermometer compatibility, ensuring stable and precise readings across a wide temperature range.

  • High accuracy: ±0.012 °C at 0 °C.
  • Temperature range: -200 °C to 420 °C.
  • Info-Con connector for handheld compatibility.
  • Robust Inconel 600 sheath: 229 mm (9 in.) long, 4.76 mm (0.188 in.) dia.
  • Reference-grade platinum sensing element.
  • Nominal resistance at 0 °C: 100 Ω ± 0.10 Ω.
  • NVLAP-accredited calibration with ITS-90 coefficients.
  • Fast response time: 9 sec typical.
  • PTFE insulated lead-wire: 183 cm (6 ft.).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.