Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Fluke Electrical Tester, 600 V, OpenJaw, CAT III

Catalog No. NC3976276
Encompass_Preferred

The Fluke T5-600 is a compact electrical troubleshooting tool for up to 600 V environments. It checks voltage, continuity, and current, automatically configuring measurements. OpenJaw™ current measurement allows checks up to 100 A without breaking the circuit. Detachable SlimReach™ test probes and leads accommodate accessory clips. Leads stow neatly; an optional holster allows belt attachment.

  • Measures AC and DC volts with digital resolution.
  • Displays resistance up to 1000 Ω.
  • Easy and accurate OpenJaw™ current measurement.
  • Continuity beeper included.
  • Compact design with neat probe storage.
  • Rugged, withstands 9.8 ft. (3 m) drop.
  • Overvoltage category: 600 V ac/dc, CAT III.
  • Auto-off mode conserves battery life.
  • Optional holster attaches to belt and stows test leads.
  • UL, CSA approved.

Catalog No. NC3976276 Supplier Grainger Supplier No. 4KF18
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Fluke T5-600 is a compact electrical troubleshooting tool for up to 600 V environments. It checks voltage, continuity, and current, automatically configuring measurements. OpenJaw™ current measurement allows checks up to 100 A without breaking the circuit. Detachable SlimReach™ test probes and leads accommodate accessory clips. Leads stow neatly; an optional holster allows belt attachment.

  • Measures AC and DC volts with digital resolution.
  • Displays resistance up to 1000 Ω.
  • Easy and accurate OpenJaw™ current measurement.
  • Continuity beeper included.
  • Compact design with neat probe storage.
  • Rugged, withstands 9.8 ft. (3 m) drop.
  • Overvoltage category: 600 V ac/dc, CAT III.
  • Auto-off mode conserves battery life.
  • Optional holster attaches to belt and stows test leads.
  • UL, CSA approved.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.