Learn More
Flumequine, G-Biosciences

Description
It targets gram-negative bacteria, especially those responsible for enteric infections in animals.
Specifications
Specifications
| Physical Form | Powder |
| Quantity | 10 g |
| Product Line | Gibco |
| Boiling Point | 439.7 ± 45.0°C |
| Percent Purity | 0.98 |
| Grade | Molecular Biology |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.