Learn More
Novus Biologicals™ Fluorescent Particle Array (Carboxyl,Even # peaks) Kit

Specifications
Specifications
| Content And Storage | Store at 4°C. Do not freeze. |
| For Use With (Application) | Flow Cytometry |
| Format | Deionized water |
| Preservative | 0.02% Sodium Azide |
| Quantity | 5 x 1 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.