Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Fluorimeter Cuvettes

Catalog No. 111011472 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Polymethacrylate
Polystyrene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
11-101-1472 Polymethacrylate
11-101-1887 Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-1472 Supplier MilliporeSigma™ Supelco™ Supplier No. C0793100EA
Add to Cart
Add to Cart

Four optically clear sides, without stopper

TRUSTED_SUSTAINABILITY

Specifications

Description Without Stopper
Color Clear
Capacity (Metric) ≥3 mL
Material Polymethacrylate
Length (Metric) 12.7 mm
Quantity 100/Pk.
Height (Metric) 44.7 mm
Width (Metric) 12.7 mm
For Use With (Application) Detection Method: Fluorescent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.