Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fluorinert™ FC-40, Sigma-Aldrich

Catalog No. 01258975 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
100 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-258-975 250 mL
01-258-873 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-258-975 Supplier MilliporeSigma Supelco Supplier No. F9755250ML
Add to Cart
Add to Cart

Fluorinert™ FC-40 is a clear, colorless, non-conductive, and non-flammable liquid that is part of the Fluorinert™ family of products manufactured by 3M. It is a perfluorinated fluid that has excellent thermal and chemical stability and has a high electric strength, making it suitable for use as a heat transfer fluid. Fluorinert™ FC-40 has a low boiling point (about 155°C)It is an immiscible fluorocarbon oil.

TRUSTED_SUSTAINABILITY

Specifications

Temperature Range 15 to 25°C
Type Bath Oil
Quantity 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.