Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fluoro-Max Green Particulate Marker Particles

Catalog No. p-4530388 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
1 g
5 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
09-980-694 1 g
09-980-695 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-980-694 Supplier Thermo Scientific™ Supplier No. 341
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Effectively mark the risk zone in evaluating regional ischemia with Thermo Scientific™ Fluoro-Max Green Particulate Marker Particles.

Effectively mark the risk zone in evaluating regional ischemia with Thermo Scientific™ Fluoro-Max Green Particulate Marker Particles, brilliant yellow-green particles that lodge in the capillaries. Easily seen under fluorescent illumination, these particles are made of polymer containing a fluorescent dye that excites efficiently with a handheld UV lamp (i.e., Wood's Lamp). They are spherical, 1-10μm in diameter, and have a density of 1.05g/cm3, which makes them easy to suspend in an aqueous medium.

Various dyes and particulate markers have been used to mark the “risk zone” in evaluating regional ischemia. These include Evans Blue, India Ink and Fluorescein. However, these dyes tend to rapidly migrate throughout the tissue making the risk zone difficult to identify.

Fluorescent particulate markers are effective because they lodge in the capillaries and are easily viewed under fluorescent illumination. The particles are heavily loaded with dye, resulting in a very strong fluorescence that can easily be seen. They are invisible under white light, allowing the non-risk tissue to be examined for infarction. Since the dye is embedded in the interior of the particles, it does not leach out or cause indiscriminate staining.

Recommended for:

Myocardial infarction studies and other biological research. Not to be used for instrument calibration.

TRUSTED_SUSTAINABILITY

Specifications

Additive May contain trace amount of dispersant
Content And Storage Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
Contents Dry dyed polystyrene divinylbenzene microspheres
Color Green
Material Polystyrene Divinylbenzene (PS-DVB)
Product Type Marker Particle
Dye Type Firefli™ Fluorescent Green (360/530nm)
Includes Material Safety Data Sheet (MSDS)
Particle Density 1.05g/cm³
Quantity 1 g
Refractive Index 1.59 at 589nm (25°C)
Stability Product stable for a minimum of 24 months
Diameter (Metric) Mean 1 to 10 μm
Diameter (Metric) Nominal 1 to 10 μm
Diameter (Metric) 1 to 10 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.