Learn More
Description
Hydrophobic membrane with laminated backing for easier handling
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bubble Point | 0.7 psi |
| Color | White |
| Filter Type | Screen Filter |
| Material | PTFE |
| Pore Size | 3.0 μm |
| Sterility | Non-sterile |
| Flow Rate | 286 mL/min x cm2 |
| For Use With (Application) | Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy. |
| Gas Flow Rate | 20.0 L/min/cm2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.