Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fluted Polypropylene Caution Floor Stand: WET PAINT

Catalog No. 19107614 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-107-614 12 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-107-614 Supplier Brady™ Supplier No. 92283
Add to Cart
Add to Cart

Improve workplace safety with proper signage. The Brady™ Caution Floor stand is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Fluted polypropylene material is abrasion-resistant and chemical-resistant
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information

Specifications

Finish Not Laminated
Material Polypropylene
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Fluted polypropylene
Mounting Type Floor-standing
Height (English) 20 in.
Max. Temperature (English) 129°F
Min. Temperature (English) -40°F
Thickness 0.1575 in.
Width (English) 12 in.
Shape Rectangular
Temperature Range (English) -40°F to 129°F
Dimensions (L x W) 12 x 20 in.
Displayed Text WET PAINT
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.