Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Fluted Rare Earth Magnetic Stirring Bar
SCI_ED

Catalog No. S80744 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S80744 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80744 Supplier Bel-Art™ Supplier No. F371740000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Stir bar constructed of high-energy magnetic material combined with a fluted octagonal shape, which produces exceptional power.

  • Ideal for viscous solutions and efficient, high speed stirring
  • Samarium Cobalt magnet encapsulated in FDA grade, USP Class VI Teflon™ PTFE provides strong coupling with drive magnets
  • Recessed flutes and distinct edges of this eight-sided bar provide excellent surface area
  • Generates strong turbulence so liquids are thoroughly mixed
  • Stability is not impaired in vessels with curved bottoms

Specifications

Type Magnetic Stir Bar
Coating PTFE, FDA-grade, USP Class VI
Material Samarium Cobalt Magnet
Quantity 1/Pk., 10/Cs.
Autoclavable Autoclavable
Shape Octagon
Diameter (Metric) 21 mm
Color Green
Diameter (English) 0.8 in.
Length (English) 2 in.
Length (Metric) 50 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.