Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COAST Cutlery FLX40R Rechargeable Headlamp

Catalog No. 17998234
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
17-998-234 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-998-234 Supplier COAST Cutlery Supplier No. 31131
Add to Cart
Add to Cart

The FLX40R headlamp delivers weatherproof, hands-free lighting in a tiny, lightweight format.

  • With a built-in USB-C port, your battery can be charged using a USB-C cord. Some COAST models can be charged both inside or outside the light.
  • The XP lights not only features standard light modes but also COAST's signature Turbo Mode for overpowered light in critical situations.
  • Dial in the shape of light you need for the situation. COAST's TWIST FOCUS™ system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight.
  • Pack two powerful beams into one and seamlessly transition - with no halos or hot spots - between short and long-range viewing. COAST's patented focusing technology adapts to your need. The Ultra View Flood beam delivers edge-to-edge clarity in a broad circle, and the BULLS-EYE™ Spot Beam sends a sharp ray of light at a distance with a transitional halo around the spot to increase the effective viewing area.
  • Don't worry about the weather. COAST lights that have passed the IP54-level resistance tests are splash-resistant and built with durable materials that stand up to nature.

Specifications

Light Source LED
Voltage 3.7 V
Weight (English) 0.17 lb.
Weight (Metric) 78 g
Battery Run Time 2 hr. 45 min. to 10 hr.
Battery Type Rechargeable Lithim
Beam Distance 121 to 370 ft.
Color Black
Depth (English) 1.9 in.
Depth (Metric) 48 mm
Height (English) 1.4 in.
Height (Metric) 35 mm
Includes Rechargeable Battery, USB-A to USB-C Charging Cable
Length (English) 2.44 in.
Length (Metric) 62 mm
Lumen 62 to 560
Material Molded Plastic
Width (English) 1.4 in.
Width (Metric) 35 mm
Product Type Headlamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.