Learn More
Description
- ADA compliant
- One-handed push operation
- Converts to a locking dispenser - key sold separately
- Compatible with GOJO™ FMX-12™ 1250 mL refills
Specifications
Specifications
| Product Type | Soap Dispenser |
| Color | White |
| Length (Metric) | 4.68 cm |
| Width (English) | 6.12 in. |
| Width (Metric) | 6.5 cm |
| Height (English) | 5.12 in. |
| Height (Metric) | 11.66 cm |
| Holds | Hand Soap |
| Material | Plastic |
| Mounting | Wall Mount |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
