Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ FMX-20™ Dispenser
SDP

Catalog No. 19043845 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Black, Chrome
White, Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-043-845 White, Gray
19-043-846 Black, Chrome
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-043-845 Supplier GOJO™ Supplier No. 527006
Add to Cart
Add to Cart
This item is not returnable. View return policy

Push-style dispenser for use with GOJO™ Foam Soap.

  • High-capacity foam soap dispenser
  • High-capacity design
  • One-handed push operation
  • Converts to a locking dispenser - key sold separately
  • Compatible with GOJO™ FMX-20™ 2000 ml refills
TRUSTED_SUSTAINABILITY

Specifications

Product Type Soap Dispenser
Color White, Gray
Length (Metric) 11.66 cm
Width (Metric) 165.10 mm
Height (Metric) 296.16 mm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 2000 mL
Certifications/Compliance ADA Compliant
For Use With (Application) GOJO™ Foam Soap
Quantity 6/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.