Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ FMX-20™ Push-Style Soap Dispenser
SDP

Catalog No. 19043822 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Graphite
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-043-822 Graphite
19-043-821 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-043-822 Supplier Gojo Industries Inc Supplier No. 523406
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Push-style soap dispenser for Purell™ HEALTHY SOAP™.

  • High-capacity push-style foam soap dispenser
  • High-capacity 2000 ml system needs refill changes less often
  • Large sight window makes it easy to check refill level
  • Uses PURELL™ FMX-20™ 2000 ml PURELL™ Brand HEALTHY SOAP™ refills
  • Collapsible
  • SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
TRUSTED_SUSTAINABILITY

Specifications

Product Type Soap Dispenser
Color Graphite
Length (Metric) 11.66 cm
Width (Metric) 118.87 mm
Height (Metric) 296.16 mm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 2000 mL
Certifications/Compliance ADA Compliant
Quantity 6/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.