Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Jaece Industries Foam Biopsy Pads

Catalog No. 14127110
Change view
Click to view available options
Dimensions (L x W x H):
30.2 x 25 x 2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
14-127-110 30.2 x 25 x 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-110 Supplier Jaece Industries Supplier No. BP100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made from uniform polyester reticulated open cell foam, which allows fluids to transfer safely and thoroughly around the tissue while holding the specimen secure. Jaece™ Foam Biopsy Pads have a thin 2mm design which helps eliminate pressure from being applied to the unfixed specimen, reducing the risk of tissue sticking to the pads during embedding.

  • Reticulated blue foam biopsy pads
  • Assures orientation of small biopsy tissue
  • Fits standard biopsy cassettes 30.2mm x 25mm x 2mm
  • Made in USA
  • Uniform reticulated ester foam allows fluids to transfer around tissue
  • 1000 pads per bag, 10,000 per case

Specifications

Product Type Reticulated Foam
Material Polyester Foam
Color Blue
Length (Metric) 30.2 mm
Width (Metric) 25 mm
Depth (Metric) 2 mm
Dimensions (L x W x H) 30.2 x 25 x 2 mm
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.