Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Foam Tipped Swabs

Catalog No. p-4654122
Change view
Click to view available options
Diameter (English) Handle:
0.1 in.
0.90 in.
Handle Material:
Polypropylene
Polystyrene
Length (English) Handle:
3.87 in.
5.87 in.
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Handle Handle Material Length (English) Handle Sterility
22-029-630 0.1 in. Polystyrene 5.87 in. Sterile
19-817-282 0.1 in. Polypropylene 5.87 in. Non-sterile
19-817-280 0.90 in. Polypropylene 3.87 in. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-029-630 Supplier Puritan™ Supplier No. 251506 1PF BT
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy
Puritan’s dry transport system securely holds a swab in a round bottom tube made from virgin polypropylene resin, creating a safe and sterile environment to accommodate many different styles of collection devices. The injection molded cap assures a precision fit for multiple handle styles eliminating any foreign adhesive which may interfere with the specimen. Tubes include a distinctive label describing product identity, expiry date as well as allow for patient identification and collection information. The labels also act as a tamper resistant seal when attached to the cap.

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 5.98 in.
For Use With (Application) Specimen collection for testing and screening, cell collection for DNA testing
Product Type Swab
Diameter (Metric) Handle 0.254 cm
Length (Metric) 15 cm
Length (English) Handle 5.87 in.
Length (Metric) Handle 14.9 cm
Length (English) Tip 0.63 in.
Length (Metric) Tip 1.6 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.18 in.
Grade Medical
Sterility Sterile
Handle Material Polystyrene
Tip Material Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.