Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec CleanWIPE™ 1000 Series Swabs

Catalog No. 19304613 Shop All Foamtec International Products
Change view
Click to view available options
Length (Metric):
142.7 mm
151.6 mm
152.4 mm
155.7 mm
66.85 mm
67.6 mm
68.1 mm
69.3 mm
70.0 mm
82.8 mm
Tip Style:
Flexible
Rigid
Semi-flexible
Small Flexible
Super Flexible
Shape:
Blunt spear
Bulb
Cylinder
Mini spear
Round
Spear
Size:
Large
Medium
Mini
Small
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Shape Size
19-304-613 69.3 mm Small Flexible Bulb Mini
14-900-3 69.3 mm Semi-flexible Bulb Small
14-900-7 155.7 mm Rigid Bulb Medium
19-304-572 67.6 mm Rigid Round Small
19-304-619 67.6 mm Semi-flexible Round Small
14-900-1 142.7 mm Flexible Cylinder Large
19-304-554 151.6 mm Flexible Cylinder Medium
19-304-616 68.1 mm Rigid Mini spear Mini
19-304-624 152.4 mm Rigid Cylinder Medium
19-304-882 66.85 mm Rigid Round Small
19-304-883 70.0 mm Rigid Spear Large
19-304-618 68.1 mm Rigid Round Small
19-304-611 151.6 mm Super Flexible Cylinder Medium
19-304-620 82.8 mm Rigid Blunt spear Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-304-613 Supplier Foamtec Supplier No. HT1003
Add to Cart
Add to Cart
This item is not returnable. View return policy

Available in a variety of head sizes, shapes, tips, and handles to accommodate most cleanroom applications. Foamtech CleanWIPE™ 1000 Series Swabs feature advanced fiber-free engineering for streak-free dry or low-solvent cleaning.

  • Employs CleanWIPE reticulated 100 ppi foam
  • Silicone-free
  • Streak-free and extremely low ionic and NVR levels
  • Features thermal bonding process
  • Ensures no adhesive residue and minimizes particle generation from seal while cleaning
  • Available in very small point and variety of paddle style head shapes
  • Premium-grade
  • Open cell structure is very absorbent
  • Absorbs slowly to work particularly well with fast-evaporating solvents
  • Offers superior fiber-free absorbency with very little particulation
  • Soft, nonabrasive, and nonlinting
  • For use with photosensitive emulsions, contact lenses, medical implant devices, and other sensitive products
  • Resistant to most solvents
  • Cleanroom-laundered (excluding HT1000, HT1001, and HT1206) and packaged in a Class M3.5 (Class 100) cleanroom

Specifications

Diameter (English) Handle 0.10 in.
Length (English) 2.73 in.
For Use With (Application) Designed for precision cleaning and application tasks in clean rooms and controlled environments
Handle Color Blue
Product Type Flexible mini bulb
Diameter (Metric) Handle 2.5 mm
Length (Metric) 69.3 mm
Length (English) Handle 2.33 in.
Length (Metric) Handle 59.2 mm
Material Foam
Shape Bulb
Size Mini
Thickness (Metric) 2.8 mm
Length (English) Tip 0.39 in.
Length (Metric) Tip 9.9 mm
Width (Metric) Tip 3.3 mm
Width (English) Tip 0.03 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Small Flexible
Tip Material Polyurethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.