Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec CleanWIPE™ Tip Microfiber Swab

Catalog No. 19314650 Shop All Foamtec International Products
Change view
Click to view available options
Length (Metric):
69.1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-314-650 69.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-314-650 Supplier Foamtec Supplier No. HT1502FC500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Handle Color Blue
Length (Metric) 69.1 mm
Length (Metric) Head 10.7 mm
Width (Metric) Head 3.9 mm
Thickness (Metric) 2.7 mm
Handle Material Polypropylene
Tip Style Semi-rigid Conical
Tip Material Microfiber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.