Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec CleanWIPE™ Wipers
GREENER_CHOICE

Catalog No. 19304700 Shop All Foamtec International Products
Change view
Click to view available options
Dimensions (L x W):
10 x 9 in. (25.4 x 22.8 cm)
12 x 12 in.
3 x 2 in. (7.6 x 5.08 cm)
9 x 6 in. (22.8 x 15.2 cm)
Packaging Quantity:
10 Wipers/Pk.
100 Wipers/Pk.
25 Wipers/Bag
25 Wipers/Pk.
625 Wipers/Cs.
Thickness (English):
0.078 in.
0.109 in.
0.125 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity Thickness (English)
19-304-700 12 x 12 in. 25 Wipers/Bag 0.109 in.
19-041-433 9 x 6 in. (22.8 x 15.2 cm) 25 Wipers/Pk. 0.109 in.
19-062143 9 x 6 in. (22.8 x 15.2 cm) 25 Wipers/Pk. 0.078 in.
19-304-698 10 x 9 in. (25.4 x 22.8 cm) 25 Wipers/Pk. 0.125 in.
19-304-697 10 x 9 in. (25.4 x 22.8 cm) 10 Wipers/Pk. 0.078 in.
19-042-473 12 x 12 in. 625 Wipers/Cs. 0.109 in.
19-304-699 3 x 2 in. (7.6 x 5.08 cm) 100 Wipers/Pk. 0.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-304-700 Supplier Foamtec Supplier No. HT4231
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Open-cell ester-based polyurethane medical-grade foam

Developed for final cleaning of blood oxygenators to prevent harmful fiber contamination.

  • Use as a cushioned work surface for scratch sensitive components
  • Certified non-cytotoxic and lot traceable to comply with FDA standard for the medical device industry
  • Will not interfere with curing of elastomeric compounds, platinum-cured silicones or adhesives
  • Sponge like properties enhance the cleaning and disinfecting of equipment and work surfaces in medical device and pharmaceutical facilities
  • Compatible with gamma, EtO and autoclave sterilization methods
  • Available in small sizes to reduce cost in applications such as catheter wipe down

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.4 cm
Width (English) 12 in.
Width (Metric) 30.4 cm
Material Polyurethane Foam (Medical Grade)
Certifications/Compliance Class 100, FDA
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For cleaning of thick screens and substrates, applying or transferring disinfectant, wipe down of medical devices prior to packaging and cleaning or polishing sensitive surfaces, aerospace and medical applications
For Use With (Equipment) To clean Metal masks and hybrid circuits
Packaging Quantity 25 Wipers/Bag
Thickness (English) 0.109 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.