Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec CoverMAX™ Wipers

Catalog No. 19304713 Shop All Foamtec International Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Sterility:
Non-sterile
Thickness (English):
0.109 in.
0.142 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility Thickness (English)
19-304-713 12 x 12 in. Non-sterile 0.109 in.
19-304-714 9 x 9 in. (22.86 x 22.86 cm) Non-sterile 0.142 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-304-713 Supplier Foamtec Supplier No. FP4212
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to aid decontamination procedures in pharmaceutical and medical device manufacturing facilities

Combines absorption of a sponge with the cleanliness of polyester making it the ideal decontamination wiper.

  • Compatible with steam, EtO, gamma sterilization processes
  • Polyester fabric over foam construction
  • Can hold eight to ten times volume of fluid

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Fabric
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Designed to aid decontamination procedures in pharmaceutical and medical device manufacturing facilities, for applying disinfectants
Packaging Quantity 10 Wipers/Pk.
Sterility Non-sterile
Thickness (English) 0.109 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.