Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec ErgoWRENCH™ Vacuum Chamber Scrubbing Tools: Handles

Catalog No. 19304788 Shop All Foamtec International Products
Change view
Click to view available options
Length (English):
6 in.
12 in.
18 in.
Length (Metric):
15.24 cm
30.8 cm
45.72 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
19-304-788 18 in. 45.72 cm
19-304-787 12 in. 30.8 cm
19-304-786 6 in. 15.24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-304-788 Supplier Foamtec Supplier No. FT852
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Handles for use with ErgoWRENCH Vacuum Chamber Scrubbing Tool

Soft ergonomic grip provides ease of use. Handles are interchangeable, which allows the ErgoWRENCH to be adjusted for different applications.

Specifications

Product Type Grip Handle
For Use With (Application) For safer and more efficient scrubbing of hard to reach areas
For Use With (Equipment) All Ergowrenches™ and vat valve heads
Length (English) 18 in.
Length (Metric) 45.72 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.